Zoro Homepage

Tamper Resistant Hex Screwdriver 9/32 in Round

  • Mfr # 79729

  • Zoro # G3375583


product price: $17.15
/ea

Key Features

Tip Size
9/32 in
Tip Style
Security Hex
Shank Length
5 in
Overall Length
9 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79729
Zoro #
G3375583
UPC #
083771797294
Country of Origin
China

Dimensions

Tip Size
9/32 in
Shank Length
5 in
Overall Length
9 in
Handle Length
4 in
For Fastener Size
9/32 in

Description

Tamper Resistant Hex Screwdriver, Tip Size 9/32 in, Security Hex, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.