Zoro Homepage
This item is Discontinued.
Eazypower Tamper Resistant Screwdriver #1 Round 79736

Tamper Resistant Screwdriver #1 Round (Discontinued)

  • Mfr # 79736
  • Zoro # G3302555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79736
Zoro #
G3302555
UPC #
083771797362
Country of Origin
Unknown

Dimensions

Tip Size
#1
Shank Length
5"
Overall Length
9"

Details

Item
Tamper Resistant Screwdriver
Tip Style Group
Crosspoint
Screwdriver Tip Style
Tamper Resistant Phillips
Handle Material
Butyrate
Handle Design
Fluted
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Steel
Shank Shape
Round
ESD Safe
No
Standards
ANSI, DIN
Tip Style
Tamper Resistant Phillips
Finish
Polished
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nonsparking
No
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Tamper Resistant Screwdriver, Tip Size #1, Tamper Resistant Phillips, Overall Length 9 in, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.