Zoro Homepage

Tapered Tap, SAE, 1/4-20NC

  • Mfr # 82585

  • Zoro # G0563208


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82585
Zoro #
G0563208
UPC #
083771825850
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"

Details

Item
Tapered Tap,SAE,1/4-20NC
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Tapered Tap,SAE,1/4-20NC, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.