Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Star Impact Bit, Size T30, 5/16"

  • Mfr # 50329/B

  • Zoro # G1116363


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Bit Style
Tee Star
Overall Length
1-1/4"
SAE or Metric
SAE
Shank Style
Hex
Point Size
T30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50329/B
Zoro #
G1116363
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1-1/4"
Point Size
T30
Shank Size
1/4"

Details

Item
Driver Bit
Bit Style
Tee Star
SAE or Metric
SAE
Shank Style
Hex
For Use With
Torx(R) screws
Fastening Tool Item
Socket Bit
Product Type
Socket Bit

Description

Driver Bit, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.