Tee Star Insert Bit, T6, 1/4" Hex
Mfr # 17057
Zoro # G0559172
product price: $3.29
/eaSold in multiples of 4 for $13.16
Key Features
Bit Style
Tee Star(R)
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17057
Zoro #
G0559172
UPC #
083771170578
Country of Origin
China
Dimensions
Overall Length
1"
Hex Shank Size
1/4"
Shank Size
1/4"
Point Size
T6
Details
Item
Insert Bit
Bit Style
Tee Star(R)
SAE or Metric
SAE
Shank Style
Hex
For Use With
Torx(R) screws
Fastening Tool Item
Socket Bit
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.