Tee Star Power Bit, Size T30, 3-1/2"
Mfr # 87820/B
Zoro # G1118332
product price: $3.45
/eaSold in multiples of 3 for $10.35
Key Features
Bit Style
Tee Star
Overall Length
3-1/2"
SAE or Metric
SAE
Shank Style
Hex
Point Size
T30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87820/B
Zoro #
G1118332
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3-1/2"
Point Size
T30
Shank Size
1/4"
Details
Item
Tee Star Power Bit,Size T30,3-1/2"
Bit Style
Tee Star
SAE or Metric
SAE
Shank Style
Hex
For Use With
Torx(R) screws
Fastening Tool Item
Socket Bit
Description
Tee Star Power Bit,Size T30,3-1/2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.