Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Star Power Bit, T20, 3-1/2"

  • Mfr # 87817

  • Zoro # G0564790


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Bit Style
Tee Star(R)
Overall Length
3-1/2"
SAE or Metric
SAE
Point Size
T20
For Use With
Torx(R) screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87817
Zoro #
G0564790
UPC #
083771878177
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-1/2"
Point Size
T20

Details

Item
Tee Star Power Bit,T20,3-1/2"
Bit Style
Tee Star(R)
SAE or Metric
SAE
For Use With
Torx(R) screws
Fastening Tool Item
Power Bit

Description

Tee Star Power Bit,T20,3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.