Tee Star Security Insert Bit, T7, 1/4" Hex
Mfr # 17081
Zoro # G0559008
product price: $2.59
/eaSold in multiples of 3 for $7.77
Key Features
Bit Style
Tee Star(R)
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17081
Zoro #
G0559008
UPC #
083771170813
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1"
Hex Shank Size
1/4"
Shank Size
1/4"
Point Size
T7
Details
Item
Tee Star Security Insert Bit,T7,1/4" Hex
Bit Style
Tee Star(R)
SAE or Metric
SAE
Shank Style
Hex
For Use With
Torx(R) screws
Fastening Tool Item
Socket Bit
Description
Tee Star Security Insert Bit,T7,1/4 In. Hex, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.