Zoro Homepage

Tee Star, T15, 1"

  • Mfr # 12213

  • Zoro # G0558177


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Bit Style
Tee Star(R)
Overall Length
1"
SAE or Metric
SAE
Shank Style
Hex
Point Size
T15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12213
Zoro #
G0558177
UPC #
083771122133
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Point Size
T15
Shank Size
1/4"

Details

Item
Tee Star,T15,1"
Bit Style
Tee Star(R)
SAE or Metric
SAE
Shank Style
Hex
For Use With
Torx(R) screws
Fastening Tool Item
Socket Bit

Description

Tee Star,T15,1 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.