Zoro Homepage

Tee Star, T20, 2", 1/4" Hex Power Tip, PK50

  • Mfr # 002225

  • Zoro # G0557790


product price: $83.59
/pk 50, $1.67/ea
Free Shipping & Returns

Key Features

Bit Style
Tee Star(R)
Overall Length
2"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002225
Zoro #
G0557790
UPC #
083771022259
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Hex Shank Size
1/4"
Point Size
T20
Shank Size
1/4"

Details

Item
Tee Star,T20,2",1/4" Hex Power Tip,PK50
Bit Style
Tee Star(R)
SAE or Metric
SAE
Shank Style
Hex
For Use With
Torx(R) screws
Fastening Tool Item
Socket Bit

Description

Tee Star,T20,2 In.,1/4 In. Hex Power Tip,PK50, Socket Bit, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.