Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Star, T25, 1", PK125

  • Mfr # 022155

  • Zoro # G0557958


product price: $129.99
/pk 125, $1.04/ea
Free Shipping & Returns

Key Features

Bit Style
Tee Star(R)
Overall Length
1"
SAE or Metric
SAE
Shank Style
Hex
Point Size
T25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
022155
Zoro #
G0557958
UPC #
083771221553
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Point Size
T25
Shank Size
1/4"

Details

Item
Tee Star,T25,1",PK125
Bit Style
Tee Star(R)
SAE or Metric
SAE
Shank Style
Hex
For Use With
Torx(R) screws
Fastening Tool Item
Socket Bit

Description

Tee Star,T25,1 In.,PK125, Socket Bit, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.