Zoro Homepage

Tee Star, T25, 2"

  • Mfr # 13223

  • Zoro # G0558271


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Bit Style
Tee Star(R)
Overall Length
1"
SAE or Metric
SAE
Shank Style
Hex
For Use With
Torx(R) screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13223
Zoro #
G0558271
UPC #
083771132231
Country of Origin
China

Dimensions

Overall Length
1"
Shank Size
1/4"
Point Size
T25

Details

Item
Tee Star,T25,2"
Bit Style
Tee Star(R)
SAE or Metric
SAE
Shank Style
Hex
For Use With
Torx(R) screws
Fastening Tool Item
Socket Bit
Product Type
Socket Bit

Description

Tee Star,T25,2 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.