Tee Star, T25, 2", 1/4" Hex Power Tip, PK50
Mfr # 002235
Zoro # G0557888
product price: $76.29
/pk 50, $1.53/ea
Free Shipping & Returns
Key Features
Bit Style
Tee Star(R)
Overall Length
2"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
002235
Zoro #
G0557888
UPC #
083771022358
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2"
Hex Shank Size
1/4"
Shank Size
1/4"
Point Size
T25
Details
Item
Tee Star,T25,2",1/4" Hex Power Tip,PK50
Bit Style
Tee Star(R)
SAE or Metric
SAE
Shank Style
Hex
For Use With
Torx(R) screws
Fastening Tool Item
Socket Bit
Description
Tee Star,T25,2 In.,1/4 In. Hex Power Tip,PK50, Socket Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.