Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Strt Insrt Bit Set, T7-T40, 1", 11 pcs.

  • Mfr # 22101

  • Zoro # G0559522


product price: $16.99
/ea

Key Features

Bit Style
Tee Star(R)
Overall Length
1"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22101
Zoro #
G0559522
UPC #
083771221010
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Shank Size
1/4"
Point Size
T7, T8, T9, T10, T15, T20, T25, T27, T30, T35, T40

Details

Item
Tee Start Insert Bit Set,T7-T40,1",11 pcs.
Bit Style
Tee Star(R)
SAE or Metric
SAE
Shank Style
Hex
For Use With
Torx(R) screws
Fastening Tool Item
Socket Bit

Description

Tee Start Insert Bit Set,T7-T40,1 In.,11 pcs., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.