Tip, 4 In 1, No. 2/8-10, 3"
Mfr # 77190
Zoro # G0561318
product price: $2.75
/eaSold in multiples of 3 for $8.25
Key Features
Overall Length
3 in
For Use With
Phillips(R) screws
Impact Rated
Yes
Shank Hex Size
5/16 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77190
Zoro #
G0561318
UPC #
083771771904
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 in
Shank Hex Size
5/16 in
Maximum Drilling Depth
1 1/2 in
Details
Item
Rebar Cutter Drill Bit
For Use With
Phillips(R) screws
Impact Rated
Yes
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material - Machining
Steel
Shank Type - Machining
Hex
Description
Rebar Cutter Drill Bit, Steel, 3 in Overall Length, Hex, 1 1/2 in Maximum Drilling Depth, 5/16 in Shank Hex Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.