Zoro Homepage

Titanium 135 Degree Split Point 9/64 Zinc Hex Shank Patented Steel Heel

  • Mfr # 32556

  • Zoro # G6925507


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32556
Zoro #
G6925507
UPC #
83771325565
Country of Origin
Taiwan, Province of China

Description

Material Type: 135 ̊ Split Point M2 High Speed Steel
Includes: 9/64” Steel Heel Bits
Application: Usage for drilling into Sheet metal, Mild Steel, Drywall, and more Self centering (less walking).
Special Features: 9/64” Titanium steel Heel bit 135 ̊ split point M2 high speed steel with NEW patented zinc 1/4” hex shank. Titanium 135° Split Point 9/64" Zinc Hex Shank Patented Steel Heel Magnetic M2 HSS Drill Bits, 1pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.