Titanium Drill Bit, 5/32", 135SP, M2 HSS
Mfr # 87076
Zoro # G0564133
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
SAE or Metric
SAE
Finish
Tin
For Use With
Rotary Screwdriving Tools; Impact Screwdriving Tools
Shank Size
3/8"
Point Size
5/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87076
Zoro #
G0564133
UPC #
083771870768
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
3/8"
Point Size
5/32"
Details
Item
Titanium Drill Bit,5/32",135SP,M2 HSS
SAE or Metric
SAE
Finish
Tin
For Use With
Rotary Screwdriving Tools; Impact Screwdriving Tools
Fastening Tool Item
Socket Bit
Description
Titanium Drill Bit,5/32 In.,135SP,M2 HSS, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.