Zoro Homepage

Tri-Wing Screwdriver #2 Round

  • Mfr # 35675

  • Zoro # G2397735


product price: $12.45
/ea

Key Features

Tip Size
#2
Shank Length
5 in
Overall Length
9 in
Finish
Polished
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35675
Zoro #
G2397735
UPC #
083771356750
Country of Origin
China

Dimensions

Tip Size
#2
Shank Length
5 in
Overall Length
9 in
Handle Length
4 in
For Fastener Size
#2

Details

Item
Tri-Wing Screwdriver
Tip Style
Tri-Wing
Finish
Polished
Handle Material
Plastic
Handle Design
Fluted
ESD Safe
No
Nonsparking
No
Shank Shape
Round
Shank Material
Alloy Steel
Tether Capable
Tether Capable
Insulated
No
Screwdriver Tip Style
Triple-Y(R)
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Tri-Wing
Standards
ANSI, DIN
Material
Buterate Handle, Tool Steel Shank
Handle Color
Black
Tether Style
Tether Capable
Tip Finish
Chrome
Replaceable Shank
No
Corrosion Resistant
No
Magnetized Tip
No
Tether Ready
No
Shank Coating
None
Shank Finish
Chrome
Non-Sparking
No
Non-Magnetic
No
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Replaceable Shank Capable
Replaceable Shank
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
Tip Material
Steel
Series
Triple Y Series
Measurement Type
SAE

Description

Tri-Wing Screwdriver, Tip Size #2, Tri-Wing, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.