Zoro Homepage

Tri-Wing Screwdriver #4 Round

  • Mfr # 35677

  • Zoro # G0389313


product price: $10.89
/ea

Key Features

Tip Size
#4
Shank Length
5 in
Overall Length
9 in
Finish
Polished
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35677
Zoro #
G0389313
UPC #
083771356774
Country of Origin
China

Dimensions

Tip Size
#4
Shank Length
5 in
Overall Length
9 in
Handle Length
4 in
For Fastener Size
#4

Details

Item
Tri-Wing Screwdriver
Tip Style
Tri-Wing
Finish
Polished
Handle Material
Plastic
Handle Design
Fluted
ESD Safe
No
Nonsparking
No
Tether Capable
Tether Capable
Screwdriver Tip Style
Triple-Y(R)
Insulated
No
Shank Material
Alloy Steel
Tip Style Group
Tri-Wing
Standards
ANSI, DIN
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Handle Color
Black
Material
Buterate Handle, Tool Steel Shank
Tether Style
Tether Capable
Tip Finish
Chrome
Non-Magnetic
No
Shank Finish
Chrome
Magnetized Tip
No
Replaceable Shank
No
Corrosion Resistant
No
Non-Sparking
No
Shank Coating
None
Tether Ready
No
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Series
Triple Y Series
Tip Material
Steel
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Measurement Type
SAE
Tether Status
Not Tether Capable

Description

Tri-Wing Screwdriver, Tip Size #4, Tri-Wing, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.