Zoro Homepage

Tri-Wing Screwdriver #5 Round

  • Mfr # 87439

  • Zoro # G1545695


product price: $10.09
/ea

Key Features

Tip Size
#5
Tip Style
Tri-Wing
Shank Length
5 in
Overall Length
9 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87439
Zoro #
G1545695
UPC #
083771874391
Country of Origin
China

Dimensions

Tip Size
#5
Shank Length
5 in
Overall Length
9 in
Handle Length
4 in
For Fastener Size
#5

Details

Item
Tri-Wing Screwdriver
Tip Style
Tri-Wing
Finish
Polished
Handle Material
Plastic
Handle Design
Fluted
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Insulated
No
Standards
ANSI, DIN
ESD Safe
No
Screwdriver Tip Style
Triple-Y(R)
Tip Style Group
Tri-Wing
Shank Shape
Round
Nonsparking
No
Material
Buterate Handle, Tool Steel Shank
Tether Style
Tether Capable
Non-Sparking
No
Corrosion Resistant
No
Tether Ready
No
Magnetized Tip
No
Replaceable Shank
No
Shank Finish
Chrome
Non-Magnetic
No
Tip Finish
None
Grip Style
Fluted
Shank Coating
Chrome
ESD Safety
Not ESD Safe
Series
Triple Y Series
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
SAE
Corrosion-Resistance
Not Corrosion-Resistant
Tip Material
Steel
Includes Insulation
Not Insulated
Replaceable Shank Capable
Replaceable Shank

Description

Tri-Wing Screwdriver, Tip Size #5, Tri-Wing, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.