Zoro Homepage

Triple-Y Insert Bit, No. 5, 1"

  • Mfr # 73300/B

  • Zoro # G1116670


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Bit Style
Triple-Y
Overall Length
1"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73300/B
Zoro #
G1116670
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Shank Size
1/4"
Point Size
#5

Details

Item
Triple-Y Insert Bit,No. 5,1"
Bit Style
Triple-Y
SAE or Metric
SAE
Shank Style
Hex
For Use With
Tri-Wing Screws
Fastening Tool Item
Socket Bit

Description

Triple-Y Insert Bit,No. 5,1 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.