Zoro Homepage

Twin Bit, No. 1/No. 2, 2"

  • Mfr # 13533

  • Zoro # G0558971


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Bit Style
Phillips
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13533
Zoro #
G0558971
UPC #
083771135331
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Shank Size
1/4"
Point Size
#1, #2

Details

Item
Twin Bit,No. 1/No. 2,2"
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
For Use With
Phillips
Fastening Tool Item
Socket Bit

Description

Twin Bit,No. 1/No. 2,2 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.