Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ebac Large Area Dehumidifier w/Pump, 3680 Watt, 440V, 285 Pints

  • Mfr # CD425 460Vwith Pump

  • Zoro # G908424042


product price: $19,376.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD425 460Vwith Pump
Zoro #
G908424042
UPC #
817016020041
Country of Origin
United Kingdom

Description

The eipl cd425 range of units were developed to serve the demands of industry for environmental control of very large areas in addition to areas affected by severe conditions. Warehouses, factories, offices and other large scale facilities with ambient temperatures ranging from 33f to 95f can be cured of humidity and condensation problems efficiently and automatically without over burdening costly heating, cooling and ventilation systems. The cd425 units can be utilized singly or in multiple units to provide protection on any scale. Ducted applications are possible where design requirements specify. 1 year limited warranty on parts and 3 years on the sealed refrigeration system. features: welded steel chassis with baked epoxy-coated and vinyl coatings for abrasion and corrosion resistance an adjustable humidistat to control the level of dryness desired system lamps to report the operating status of the unit eipl's unique inreverse cyclein defrosting system, for effective operation in low ambient temperatures down to 33f ductability rugged design for harsh industrial environments available in 460v power supply 8a internal high capacity condensate pump low temperature operation, down to 0f

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.