Shop EBC BRAKES
Create Account
297.18 mm Front Brake Rotors
- Mfr # USR7223
- Zoro # G024185391
product price:Â
$
422.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USR7223
- Zoro #
- G024185391
- UPC #
- -
- Country of Origin
- China
Description
Features Angled slots on rotor surfaces allow superior expulsion of heat, water, brake dust, and friction gases. Two sets of slots on rotor surfaces provide even pad wear which creates flat, parallel rotor wear without ridges from developing. Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness. Application Lexus ES, 2003 Lexus ES, 2002 Lexus ES, Lexus IS, 2015 Lexus IS250, Base - F Sport, 2015 Lexus IS250, C - C F Sport Canadian Built Model, 2014 Lexus IS250, Base - F Sport, 2014 Lexus IS250, C - C F Sport Canadian Built Model, 2013 Lexus IS250, C Canadian Built Model, 2013 Lexus IS250, Base Canadian Built Model With Sport Suspension - Without Sport Suspension, 2012 Lexus IS250, C Canadian Built Model, 2012 Lexus IS250, Base Canadian Built Model With Sport Suspension - Without Sport Suspension, 2011 Lexus IS250, C Canadian Built Model, 2011 Lexus IS250, Base Canadian Built Model With Sport Suspension - Without Sport Suspension, 2010 Lexus IS250, Base - C Canadian Built Model, 2009 Lexus IS250, Base Canadian Built Model, 2008 Lexus IS250, 2007 Lexus IS250, 2006 Lexus IS250, Toyota Avalon, 2007 Toyota Avalon, 2006 Toyota Avalon, 2005 Toyota Avalon, Toyota Camry, 2006 Toyota Camry, XLE 3.0L Japan Built Model - USA Built Model, 2006 Toyota Camry, SE 3.3L Japan Built Model - USA Built Model, 2005 Toyota Camry, XLE 3.0L Japan Built Model - USA Built Model, 2005 Toyota Camry, SE 3.3L Japan Built Model - USA Built Model, 2003 Toyota Camry, SE - XLE 3.0L Japan Built Model, 2002 Toyota Camry, SE - XLE 3.0L Japan Built Model - USA Built Model, Toyota Sienna. Specifications Material: Gray Iron. Rotor Diameter: 297.18 mm. Nominal Thickness: 28 mm. Rotor Height: 49 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.