347.98 mm GD Series Sport Front Brake Rotors
- Mfr # GD1512
- Zoro # G824216905
product price:Â
$
611.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GD1512
- Zoro #
- G824216905
- UPC #
- -
- Country of Origin
- China
Description
Features Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness. 3GD vented centers feature a wider aperture for air to pass between both rotor sides for superior cooling. This type of rotors are designed to make a buzzing/rubbing sound. Application BMW 3-Series, 2012 BMW 335is, 2012 BMW 335i, E93 Body Code, 2012 BMW 335i - 335i xDrive, E92 Body Code, 2011 BMW 335i, E90 Body Code - E92 Body Code - E93 Body Code, 2011 BMW 335d - 335i xDrive - 335is, 2010 BMW 335i - 335i xDrive, 2010 BMW 335d, E90 Body Code, 2009 BMW 335i - 335i xDrive, 2009 BMW 335d, E90 Body Code, 2008 BMW 335xi, 2008 BMW 335i, E90 Body Code - E92 Body Code - E93 Body Code, 2007 BMW 335xi, 2007 BMW 335i, E90 Body Code - E92 Body Code - E93 Body Code, BMW X1, 2015 BMW X1. Specifications Material: Gray Iron. Rotor Diameter: 347.98 mm. Nominal Thickness: 30 mm. Rotor Height: 73 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.