347.98 mm Ultimax USR Sport Rotor Kit
- Mfr # USR1390
- Zoro # G524183576
product price:Â
$
483.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USR1390
- Zoro #
- G524183576
- UPC #
- -
- Country of Origin
- China
Description
Features Angled slots on rotor surfaces allow superior expulsion of heat, water, brake dust, and friction gases. Two sets of slots on rotor surfaces provide even pad wear which creates flat, parallel rotor wear without ridges from developing. Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness. Application BMW 5-Series, 2010 BMW 535i, 3.0L E60 Body Code, 2010 BMW 550i, 4.8L E60 Body Code - E61 Body Code, 2009 BMW 550i, 2009 BMW 535i, E60 Body Code, 2008 BMW 535i - 550i, 2007 BMW 550i, 2006 BMW 550i, 2005 BMW 545i, 2004 BMW 545i, BMW 6-Series. Specifications Material: Gray Iron. Rotor Diameter: 347.98 mm. Nominal Thickness: 30 mm. Rotor Height: 77 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.