Zoro Homepage

Japan Build Yellowstuff Front Brake Pads for 14 Plus Mazda 3 2.0

  • Mfr # DP42185R

  • Zoro # G815764989


product price: $215.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP42185R
Zoro #
G815764989
UPC #
889668001471
Country of Origin
China

Description

Japan Build Yellowstuff Front Brake Pads These are racing-grade replacement brake pads designed to offer an optimum combination of performance for street use. Aramid fiber compound provides a high level of grip when pads are cold and maintains it without fade even under the hottest operating temperatures. Best suited for higher horsepower cars. Features -Designed to provide an optimum combination for street use -Unique composition allows high braking friction when brakes are cold -Features a cold friction rating of 0.5 -Backing plate and side edges of brake pad are yellow powder coated for resistance to corrosion -Center gap allows for proper heat expansion of brake pads -Built-in noise-reducing shims -Provides equivalent performance to GG-rated brake pads Compatibility -For 14 Plus Mazda 3 2.0 Specifications - Series: Yellowstuff - Friction Material: Aramid Fibers - Finish: Yellow Powder Coat - Driving Style: Performance / Racing - Weight: 3.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.