Zoro Homepage

Redstuff Front Brake Pads for 07-08 Lexus GS350 3.5 RWD

  • Mfr # DP31589C

  • Zoro # G515766269


product price: $211.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP31589C
Zoro #
G515766269
UPC #
840655025962
Country of Origin
China

Description

Redstuff 3000 series Ceramic pads are designed for street use and offer a brake improvement of 20-25% on OE pads. Pads are type approved for prestige imports and European/Asian cars and feature Brake-In surface coating to give instant bed-in after installation. The low dust qualities of this compound will ensure your wheels stay cleaner for longer. Redstuff pads contain no steel fibers so rotor damage is minimal and braking is silent. Features -Redstuff Front Brake Pads -Premium low dust brake pad material contains zero steel fibers -Ideal upgrade pad for prestige and faster cars in urban driving -Ceramic particles give powerful and long lasting silent braking -Shimmed chamfered and slotted for silent braking -Greatly reduces stopping distances -Powder-coated pads and pad plates prevent rust -Medium dust pad Compatibility: -07-08 Lexus GS350 3.5 RWD Specifications - Brake Pad Material: Organic - Wear Sensor Type: No Wear Sensor - Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.