Zoro Homepage

Yellowstuff Rear Brake Pads for 02-03 Mini Hardtop 1.6

  • Mfr # DP41701R

  • Zoro # G415781904


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP41701R
Zoro #
G415781904
UPC #
840655022657
Country of Origin
China

Description

Yellowstuff 4000 series pads are designed as a great brake upgrade option for street track and drift use as well as for light truck/Jeep/SUV applications. Pads are type approved and offer a brake improvement of 30-40% on OE pads. High friction formula and heat range of this compound means this range of brakes is perfect for faster and higher horsepower vehicles and short track use but it is also great as a brake upgrade for trucks and SUV applications particularly when towing or under heavy load. Brake-In surface coating gives instant bed-in after installation. These pads to emit some dust - if you prefer dust-free braking consider purchasing EBC Brakes Redstuff 3000 series pads. Features -Yellowstuff Rear Brake Pads -Fastest brake pad for street drift and trackday use with zero brake fade -EBC Yellow Stuff Brake Pads' center-line slot vents heat and gas to prevent thermal cracks and fade -Medium hardness material gives good pedal feel -Shimmed chamfered and slotted for silent braking -Minimal rotor damage characteristics Compatibility: -02-03 Mini Hardtop 1.6 Specifications - Brake Pad Material: Organic - Wear Sensor Type: No Wear Sensor - Weight: 1.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.