Shop EBM PAPST
Create Account
Axial Cooling Fan
- Mfr # 8414 NH
- Zoro # G423561741
product price:Â
$
154.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8414 NH
- Zoro #
- G423561741
- UPC #
- -
- Country of Origin
- Germany
Description
EBM PAPST 8414 NH is a high-quality axial cooling fan designed for efficient thermal management in electronic and industrial equipment. It provides reliable airflow to maintain optimal operating temperatures, ensuring stable performance and extended lifespan of devices. With durable construction and low-noise operation, it is suitable for continuous use in demanding environments such as control panels and industrial systems. Specifications: -Product Type: Axial Cooling Fan -Model: 8414 NH -Manufacturer: EBM PAPST -Voltage Rating: 24V DC -Current: Approx. 0.12 A -Power Consumption: Approx. 2.9 W -Airflow: High-efficiency cooling -Bearing Type: Ball Bearing -Noise Level: Low-noise operation -Mounting: Panel Mount -Application: Electronics cooling, control cabinets, industrial systems
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.