Shop EBM PAPST

DC Axial Cooling Fan

  • Mfr # R2E220-AB06-05
  • Zoro # G623561626

product price: 
$
271.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R2E220-AB06-05
Zoro #
G623561626
UPC #
-
Country of Origin
Germany

Description

EBM PAPST R2E220-AB06-05 is a compact and high-performance DC axial cooling fan engineered for efficient thermal management in industrial and electronic applications. It delivers consistent airflow with reliable operation, helping to maintain optimal temperatures in control cabinets, power supplies, and automation systems. Designed with a durable ball bearing system, it ensures long service life and stable performance even under continuous operation. Its low-noise design and robust construction make it suitable for demanding environments requiring efficient and quiet cooling. Specifications: -Product Type: DC Axial Cooling Fan (Tubeaxial) -Model: R2E220-AB06-05 -Manufacturer: EBM PAPST -Voltage Rating: 24V DC -Voltage Range: 18 - 26V DC -Power Consumption: Approx. 2.4 W -Airflow: 46.5 CFM (=79 m cu /h) -Speed: 3600 RPM -Noise Level: Approx. 37 dB(A) -Bearing Type: Ball Bearing -Dimensions: 80 x 80 x 25.4 mm -Mounting: Panel / Frame Mount -Termination: 2-wire leads -Operating Temperature: -20 deg C to +70 deg C -Material (Frame): PBT fiberglass-reinforced -Material (Blade): Polyamide (PA) fiberglass-reinforced -Lifetime: Approx. 70,000 hours at 40 deg C -Approvals: CE, UL, CSA, VDE -Application: Industrial cooling, electronics, control cabinets, power supplies

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.