Axial Fan, 115V AC, 1 Phase, Aluminum, 5 15/16 in W.

  • Mfr # W2E142-BB05-01

  • Zoro # G4144257


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
CFM @ 0.000-In. SP
654
Depth
1 1/2 in
Height
5 15/16 in
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W2E142-BB05-01
Zoro #
G4144257
UPC #
-
Country of Origin
Hungary

Dimensions

Depth
1 1/2 in
Height
5 15/16 in
Width
5 15/16 in
Fan Width
6-3/4"
Fan Height
5-15/16"
Fan Depth
1-1/2"
Fan Width
6-3/4"
Fan Dia.
5-9/16"
Diameter
5 9/16 in

Details

Blade Material
Steel
CFM @ 0.000-In. SP
654
Housing Material
Aluminum
Phase
1
Voltage
115V AC
Fan Item
Axial Fan
IP Rating
22
Item
Axial Fan
Max. Ambient Temp.
131 Degrees F
Motor Type
DC
Mounting
Rack
Fan Voltage
115VAC
Motor Insulation
Class B
Standards
CE, EN 60335-1
Mounting Eye O.C. - Fans
6-3/8"
Fan dBA
57
Amps
0.25 A
Electrical Connection - Fans
Terminals
Bearings
Ball
Mounting Position
Vertical or Horizontal
Thermal Protection
Top Internally Connected
Requires
3 MFD Capacitor
Fan Shape
Round
Housing Finish
Black Painted
Hz
50/60 Hz
Fan Watts
27
Fan RPM
3350
Environmental Applications
Equipment Cooling
Bearing Type
Ball
RPM
3350 RPM

Description

Axial Fan, Fan Shape Round, Height 5 15/16 in, Diameter 5 9/16 in, Depth 1 1/2 in, Width 5 15/16 in, CFM @ 0.000-In. SP 190 cfm, Voltage 115V AC, 60/50 Hz Hz, 0.25 A Amps, Electrical Connection - Fans Terminals, Sound Level 57 dBA, IP Rating IP22, Mounting Position Horizontal/Vertical, Bearing Type Ball, 3,350 RPM RPM, Motor Insulation B, Thermal Protection Yes, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material Aluminum, Requires 3 MFD Capacitor, Standards CE, EN 60335-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.