Zoro Homepage
This item is Discontinued.
Ebm-Papst Axial Fan, Round, 24VDC, 1442 cfm W1G300-CE19-52

Axial Fan, Round, 24VDC, 1442 cfm (Discontinued)

  • Mfr # W1G300-CE19-52
  • Zoro # G3127896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1G300-CE19-52
Zoro #
G3127896
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3-1/2"
Fan Dia.
15-5/8"
Fan Depth
3-1/2"

Description

Axial Fan, Fan Shape Round, Mounting Eye O.C. 14 15/16 in, Depth 3 1/2 in, CFM @ 0.000-In. SP 1442, Watts 90, Voltage 24V DC, 4.0 Amps, Electrical Connection - Fans 17.5 in Leads, IP Rating 42, Mounting Position Vertical or Horizontal, Motor Insulation Class B, Max. Ambient Temp. 140 Degrees F, Blade Material Sheet Steel, Housing Material Galvanized Steel, Standards UL and C-UL Recognized and RoHS compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.