Zoro Homepage

Axial Fan, Round, 115V AC, 1 Phase, Galvanized Steel

  • Mfr # W4E315-CS22-70

  • Zoro # G2628446


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Press-Fitted Sheet Steel Blank, Sprayed With PP Plastic
CFM @ 0.000-In. SP
1100 cfm
Depth
4 1/2 in
Housing Material
Galvanized Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4E315-CS22-70
Zoro #
G2628446
UPC #
-
Country of Origin
Germany

Dimensions

Depth
4 1/2 in
Fan Depth
4-1/2"
Fan Dia.
15-1/2"
Diameter
15 5/8 in

Details

Blade Material
Press-Fitted Sheet Steel Blank, Sprayed With PP Plastic
CFM @ 0.000-In. SP
1100 cfm
Housing Material
Galvanized Steel
Phase
1
Shape
Round
Watts
120 W
Includes
Discharge Grille
Voltage
115V AC
Fan Watts
120
Electrical Connections
17-1/2" Leads
Fan Voltage
115VAC
Mounting Position
Vertical or Horizontal
dBA
64
Max. Ambient Temp.
158 Degrees F
Amps
1.26 A
Electrical Connection - Fans
17.5" Leads
Standards
UL and C-UL Recognized and RoHS compliant
Mounting Eye O.C.
15 in
Fan dBA
64
Thermal Protection
Thermally Protected
Fan Shape
Round
Fan Item
Axial Fan
Motor Insulation
Class B
Bearings
Ball
Item
Axial Fan
Fan RPM
1580
Mounting Eye O.C. - Fans
15"
Motor Type
PSC
Requires
Run Capacitor 5AGK6, 14 MFD, 440V AC
IP Rating
44
Hz
50/60 Hz
Housing Finish
Black Powder Coated
RPM
1580 RPM
Environmental Applications
Equipment Cooling
Bearing Type
Ball

Description

Standard Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 15 in, Diameter 15 5/8 in, Depth 4 1/2 in, CFM @ 0.000-In. SP 1100 cfm, Watts 120 W, Voltage 115V AC, 50/60 Hz Hz, 1.26 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 64, IP Rating IP44, Mounting Position Vertical or Horizontal, Bearing Type Ball, 1580 RPM RPM, Motor Insulation Class B, Thermal Protection Thermally Protected, Max. Ambient Temp. 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.