Axial Fan, Round, 230V AC, 1 Phase, Fiberglass Reinforced Polypropylene, 172mm W.

  • Mfr # W1G130-AA25-01

  • Zoro # G8387994


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Fiberglass Reinforced Polyamide
CFM @ 0.000-In. SP
218 cfm
Depth
2 5/16 in
Housing Material
Fiberglass Reinforced Polypropylene
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1G130-AA25-01
Zoro #
G8387994
UPC #
-
Country of Origin
Hungary

Dimensions

Depth
2 5/16 in
Width
172mm
Fan Dia.
5-61/64"
Fan Depth
2-9/32"
Diameter
6 3/4 in

Details

Blade Material
Fiberglass Reinforced Polyamide
CFM @ 0.000-In. SP
218 cfm
Housing Material
Fiberglass Reinforced Polypropylene
Phase
1
Shape
Round
Watts
24 W
Voltage
230V AC
Housing Finish
Black
Amps
0.19 A
Fan Shape
Round
Fan dBA
56
Max. Ambient Temp.
158 Degrees F
Item
Axial Fan
Mounting Position
Universal
Electrical Connection - Fans
17.7" Leads
Fan Voltage
230VAC
IP Rating
IP55
Mounting Eye O.C.
6 3/8 in
Hz
50/60 Hz
Motor Insulation
Class B
Mounting Eye O.C. - Fans
6-3/8"
Standards
UL and C-UL Recognized and RoHS compliant
Fan Watts
24
Electrical Connections
17.7" Leads
Fan Item
Axial Fan
Thermal Protection
Electronic
dBA
56
Bearings
Ball
Motor Type
AC Input Electronically Commutated Brushless DC
Fan RPM
3200
Bearing Type
Ball
RPM
3200 RPM
Environmental Applications
Equipment Cooling

Description

Axial Fan, Fan Shape Round, Mounting Eye O.C. 6 3/8 in, Height Not Applicable, Diameter 6 3/4 in, Depth 2 5/16 in, Width Not Applicable, CFM @ 0.000-In. SP 218 cfm, Watts 24 W, Voltage 230V AC, 60/50 Hz Hz, 0.19 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 56 dBA, IP Rating IP55, Mounting Position Horizontal/Vertical, Bearing Type Ball, 3,200 RPM RPM, Motor Insulation B, Thermal Protection Yes, Max. Ambient Temp. 158 Degrees F, Blade Material Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.