This item is Discontinued.

Ebm-Papst Axial Fan, Square, 230V AC, 1 Phase, Fiberglass Reinforced Polyester, 4 11/16 in W. ACi4420HH

Axial Fan, Square, 230V AC, 1 Phase, Fiberglass Reinforced Polyester, 4 11/16 in W. (Discontinued)

  • Mfr # ACi4420HH
  • Zoro # G8401653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACi4420HH
Zoro #
G8401653
UPC #
-
Country of Origin
Hungary

Dimensions

Depth
1 1/2 in
Height
4 11/16 in
Width
4 11/16 in
Fan Width
4-11/16"
Fan Depth
1-1/2"
Fan Width
4-11/16"
Fan Dia.
4-3/32"
Fan Height
4-11/16"

Details

Blade Material
Fiberglass Reinforced Polyamide
CFM @ 0.000-In. SP
106 cfm
Housing Material
Fiberglass Reinforced Polyester
Phase
1
Shape
Square
Watts
4.4 W
Voltage
230V AC
IP Rating
20
Electrical Connection - Fans
Terminals
Electrical Connections
Terminals
Housing Finish
Black
Fan RPM
3350
Mounting Eye O.C. - Fans
4-1/8"
Fan Item
Axial Fan
Thermal Protection
Electronic
Hz
50/60 Hz
Mounting Eye O.C.
4 1/8 in
Mounting Position
Universal
Amps
0.041 A
Item
Axial Fan
dBA
42
Standards
UL and C-UL Recognized and RoHS compliant
Fan dBA
42
Fan Voltage
230VAC
Max. Ambient Temp.
167 Degrees F
Requires
Cord Set
Fan Watts
4.4
Motor Insulation
Class E
Bearings
Ball
Fan Shape
Square
Motor Type
AC Input Electronically Commutated Brushless DC
Bearing Type
Ball
Environmental Applications
Equipment Cooling
RPM
3350 RPM

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, CFM @ 0.000-In. SP 106 cfm, Watts 4.4 W, Voltage 230V AC, 60/50 Hz Hz, 0.041 A Amps, Electrical Connection - Fans Terminals, Sound Level 42 dBA, IP Rating IP20, Mounting Position Horizontal/Vertical, Bearing Type Ball, 3,350 RPM RPM, Motor Insulation E, Thermal Protection Yes, Max. Ambient Temp. 167 Degrees F, Blade Material Polyamide, Housing Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.