Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ebm-Papst Compact Blower, Square, 12V DC, Fiberglass Reinforced Plastic with Galvanized Steel Base, 7 in W. RG125-19/12N

Compact Blower, Square, 12V DC, Fiberglass Reinforced Plastic with Galvanized Steel Base, 7 in W. (Discontinued)

  • Mfr # RG125-19/12N
  • Zoro # G2736571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG125-19/12N
Zoro #
G2736571
UPC #
-
Country of Origin
Germany

Dimensions

Depth
1 9/16 in
Height
7 in
Width
7 in
Fan Depth
1-37/64"
Fan Height
7"
Fan Dia.
1-9/16"
Fan Width
7"
Fan Width
7"
Lead Length
12 in

Details

Blade Material
Fiberglass Reinforced Plastic
CFM @ 0.000-In. SP
51.5 cfm
Housing Material
Fiberglass Reinforced Plastic with Galvanized Steel Base
Shape
Square
Watts
5 W
Voltage
12V DC
Mounting Position
Vertical or Horizontal
Standards
UL
Thermal Protection
Electronic
Mounting Eye O.C. - Fans
6-1/2"
Fan Voltage
12VDC
Mounting
Flange
Fan Item
Flatpack Axial Fan
Housing Finish
Black Painted
Fan Shape
Square
Fan dBA
58
Motor Insulation
Class E
Amps
0.42 A
Item
Compact Blower
Motor Type
Brushless DC
Electrical Connections
12.2" Leads AWG 22
Bearings
Ball
dBA
58
Max. Ambient Temp.
167 Degrees F
Fan Watts
5.0
Fan RPM
2550
Mounting Eye O.C.
6-1/2 in
Electrical Connection - Fans
Lead Wires
Color
Black
Environmental Applications
Equipment Cooling
Sound Level
58
RPM
2,550 RPM
Bearing Type
Ball
Type
Flatpack

Description

Compact Blower, Fan Shape Square, 7 in Height, 7 in Width, 1 9/16 in Depth, 51.5 cfm CFM @ 0.000-In. SP, Watts 5 W, Voltage 12V DC, 0.42 A Amps, Electrical Connection - Fans Lead Wires, 12 in Lead Length, Sound Level 58 dBA, Mounting Position Horizontal/Vertical, Bearing Type Ball, 2,550 RPM RPM, Motor Insulation E, Thermal Protection Yes, Max. Ambient Temp. 167 Degrees F, Blade Material Fiberglass, Housing Material Fiberglass, Black, Standards UL, Environmental Applications Equipment Cooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.