Zoro Homepage

Fan Guard, Intake, 162mm

  • Mfr # LZ37

  • Zoro # G0541965


product price: $19.69
/ea

Key Features

Depth
1/4 in
Width
162mm
Material
Galvanized or Nickel-Plated Steel Wire
Dia. (In.)
6-3/8
Depth (In.)
15/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZ37
Zoro #
G0541965
UPC #
-
Country of Origin
China

Dimensions

Depth
1/4 in
Width
162mm
Dia. (In.)
6-3/8
Depth (In.)
15/64
For Fan Size (In.)
6-3/4
Diameter
6 3/8 in
For Fan Size
6-3/4"

Details

Material
Galvanized or Nickel-Plated Steel Wire
Item
Compact Axial Fan Guard
Mounting Eye O.C. (In.)
(4) 6-3/8
For Use With
5AFY8, 5AFY9
Agency Compliance
UL
Mounting Eye O.C.
(4) 6-3/8 in
Fits Fan Shape
Round
Radiator Connection
6 3/4 in

Description

Compact Axial Fan Guard, Radiator Connection 6 3/4 in, For Use With 5AFY8, 5AFY9, Fits Fan Shape Round, Diameter 6 3/8 in, 1/4 in Depth, Mounting Eye O.C. (4) 6-3/8 in, Frame Material Wire, Standards UL, Fan Guard Mounting Side Intake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.