Zoro Homepage
This item is Discontinued.
Ebm-Papst Motorized Impeller, 8-5/8 in., 230VAC R2E220-AA40-23

Motorized Impeller, 8-5/8 in., 230VAC (Discontinued)

  • Mfr # R2E220-AA40-23
  • Zoro # G1291482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2E220-AA40-23
Zoro #
G1291482
UPC #
-
Country of Origin
Germany

Dimensions

Bolt Circle Dia.
2-1/4"
Depth
2-3/4"
Fan Dia.
8-5/8"

Details

Item
Motorized Impeller
Voltage
230VAC
Motor Type
Permanent Split Capacitor
Watts
100
CFM @ 0.000-In. SP
530
Thermal Protection
Auto
Max. Ambient Temp.
104 Degrees F
Impeller Type
Backward Curve
Standards
UL & CSA Recognized Fan
Blade Material
Fiberglass Reinforced Polyamide
Hz
60
Mounting Position
All Position
Amps
0.46
dBA
74

Description

Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 8-5/8 In., CFM @ 0.000-In. SP 530, Voltage 230VAC, 0.46 Amps, 100 Watts, 74 dBA, Max. Ambient Temp. 104 Degrees F, Depth 2-3/4 In., Bolt Circle Dia. 2-1/4 In., Blade Material Fiberglass Reinforced Polyamide, Mounting Position All Position, 60 Hz, Thermal Protection Auto, Standards UL & CSA Recognized Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.