Zoro Homepage

Rectangular PSC Blower, 1300 RPM, 1 Phase, Direct Drive, Steel

  • Mfr # EE1G-115-180-05

  • Zoro # G7526477


product price: $396.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
355
Drive Type
Direct Drive
Full Load Amps
0.92/1.14
Housing Material
Steel
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1G-115-180-05
Zoro #
G7526477
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
11-1/2"
Overall Width
10.22"
Blower Wheel Diameter
7 1/16 in
Blower Wheel Width
2 15/16 in
Wheel Width
2 15/16 in
Wheel Diameter
7 in

Description

PSC Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 in, Airflow @ 0.000 in SP 375 cfm, Airflow @ 0.100 in SP 355 cfm, Airflow @ 0.400 in SP 330 cfm, Airflow @ 0.500 in SP 320 cfm, Airflow @ 1.000 in SP 110 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.