Zoro Homepage
This item is Discontinued.
Ebm-Papst Rectangular PSC Blower, 1500 RPM, 1 Phase, Direct Drive, Steel EE1G-230-180-06

Rectangular PSC Blower, 1500 RPM, 1 Phase, Direct Drive, Steel (Discontinued)

  • Mfr # EE1G-230-180-06
  • Zoro # G7571697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1G-230-180-06
Zoro #
G7571697
UPC #
-
Country of Origin
Germany

Dimensions

Blower Wheel Diameter
7 1/16 in
Blower Wheel Width
2 15/16 in
Wheel Diameter
7 in
Wheel Width
2 15/16 in

Description

PSC Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 7 in, Airflow @ 0.000 in SP 495 cfm, Airflow @ 0.100 in SP 490 cfm, Airflow @ 0.400 in SP 455 cfm, Airflow @ 0.500 in SP 445 cfm, Airflow @ 1.000 in SP 340 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.