Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 1000 RPM, 1 Phase, Direct Drive, Plastic 4 Speed

  • Mfr # D2E146-HR29-83

  • Zoro # G3018303


product price: $693.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
312
Drive Type
Direct Drive
Full Load Amps
1.10
Housing Material
Plastic
Includes
Run Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2E146-HR29-83
Zoro #
G3018303
UPC #
-
Country of Origin
Germany

Dimensions

Inlet Dia.
5 in
Overall Height
218 mm
Overall Width
253 mm
Blower Wheel Diameter
5 3/4 in
Outlet Height
6 3/8 in
Outlet Dia.
5 7/8 in
Blower Wheel Width
5 3/4 in
Outlet Width
6 3/4 in
Overall Depth
188 mm
Inlet Diameter
5 in
Wheel Diameter
5 3/4 in
Outlet Diameter
5 7/8 in
Wheel Width
5 3/4 in

Details

CFM @ 0.100-In. SP
312
Drive Type
Direct Drive
Full Load Amps
1.10
Housing Material
Plastic
Includes
Run Capacitor
Number of Speeds
4
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
Yes
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
CFM @ 0.300-In. SP
287
Mounting Position
All Position
Housing Color
Black
CFM @ 1.200-In. SP
150 cfm
Bearing Type
Ball
CFM @ 1.600-In. SP
37 cfm
CFM @ 2.000-In. SP
"ERROR:#N/A"
Motor Insulation
Class F
CFM @ 1.000-In. SP
187 cfm
RPM
1000
CFM @ 0.150-In. SP
306 cfm
Max. Ambient Temp.
122 Degrees F
Agency Compliance
UL1004 Motor Construction
Item
OEM Blower
CFM @ 0.500-In. SP
262
Wheel Type
Forward-Curved
CFM @ 0.900-In. SP
200 cfm
CFM @ 0.400-In. SP
274
CFM @ 0.600-In. SP
250
CFM @ 0.800-In. SP
220
Housing Finish
Black
Max. Inlet Temp.
122 Degrees F
CFM @ 0.700-In. SP
235
CFM @ 0.000-In. SP
350
Hz
60
CFM @ 0.200-In. SP
300
Number of Inlets
2
Includes Drive Package
Yes
Nameplate Voltage
115V AC
Frequency
60 Hz
Maximum Inlet Air Temperature
122 Degrees F
Outlet Shape
Round
Motor Insulation Class
F
Assembly
Assembled
Electrical Connection
Capacitor Integrated and Connected, Plug
Rotation
CCW
Motor Speed
1,000 RPM
Standards
CSA Certified, UL Listed, VDE
Maximum Fan Speed
1,000 RPM
Minimum Ambient Temperature
-13 Degrees F
Airflow @ 0.000 in SP
350 cfm
Housing Material Finish
Black
Motor Type
Permanent Split Capacitor
Maximum Ambient Temperature
176 Degrees F
Mount Type
Any Position
Motor IP Rating
IP20
Wheel Material Finish
Galvanized
Includes Motor
Yes
Flange Type
Flanged
Maximum Static Pressure
1 1/2 in wc
Wheel Material
Plastic
Airflow @ 1.000 in SP
187 cfm
Thermal Overload Protection
Yes
Airflow @ 0.400 in SP
274 cfm
Airflow @ 0.500 in SP
262 cfm
Airflow @ 0.100 in SP
312 cfm
Motor Horsepower
1/4 hp
Current
1.40 A
Airflow @ 0.250 in SP
325 cfm
Minimum Fan Speed
1,000 RPM
OEM Replacement
No
Mounting
All Position
Voltage
115

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 5 3/4 in, Airflow @ 0.000 in SP 350 cfm, Airflow @ 0.100 in SP 312 cfm, Airflow @ 0.250 in SP 325 cfm, Airflow @ 0.400 in SP 274 cfm, Airflow @ 0.500 in SP 262 cfm, Airflow @ 1.000 in SP 187 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.