Zoro Homepage
This item is Discontinued.
Ebsco Signs & Displays Custom Backlit Sign, 24" H, 72" L 2'x6'_Identification_Sign

Custom Backlit Sign, 24" H, 72" L (Discontinued)

  • Mfr # 2'x6'_Identification_Sign
  • Zoro # G6603359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2'x6'_Identification_Sign
Zoro #
G6603359
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Length
72 in
Height
24 in

Details

Item
Custom Backlit Sign
Material
Aluminum, Polycarbonate
Temp. Range
-25 Degrees to 125 Degrees F
Rated Life
25,000 hr
Voltage
120
Warranty
1 yr
Watts
420
Includes
Photo Cell, Electric Service Disconnect Switch

Description

Custom Backlit Sign, Voltage 120, Watts 420, Length 72 in, Width 7 1/2 in, Height 24 in, Material Aluminum, Polycarbonate, Temp. Range -25 Degrees to 125 Degrees F, Rated Life 25,000 hr, Includes Photo Cell, Electric Service Disconnect Switch, Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.