
1236V Low Profile LED Beacon, Amber
Mfr # ECC7460A
Zoro # G716346352
product price: $280.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECC7460A
Zoro #
G716346352
UPC #
-
Country of Origin
China
Description
Universal Profile 3 Bolt Mount Amber Low Profile LED Beacon 7460A by ECCO. 1in Pipe. The compact and unobtrusive 7460 Series Profile LED Beacon incorporates a simple yet highly effective and robust design featuring an overhead heatsink that also allows removal of the flange when the unit is pipe mounted. The 7460 features a Pulse8 flash pattern 8 flashes per cycle, 75 FPM that human vision is highly sensitive to in the periphery, increasing potential visibility here vehicle hazards are not in direct line of sight. Features Compact, low-profile beacon Reflective LED module Overhead heatsink design provides aesthetic pipe mounting Removable, reinforced polypropylene flange for pipe mounting Made using the breakthrough technology Effective, innovative, and extremely robust Maximum protection and improved safety Specifications Color: Amber Voltage: 12-36 V Flash Pattern: Pulse8 Flash Rate: 75 FPM Temperature Range: -22F to +122F Ampere: 3.6 A Weight: 1.2 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.