Zoro Homepage

22" 16 SERIES LED LIGHTBAR

  • Mfr # 16-00100-E

  • Zoro # G010397036


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
12-24V DC
Shape
Rectangular
Includes
Mounting Hardware
Wattage
110W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00100-E
Zoro #
G010397036
UPC #
758379124925
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Depth
11 in
Overall Height
2-1/2 in

Details

Item
LED Lightbar
Lighting Technology
LED
Voltage
12-24V DC
Shape
Rectangular
Includes
Mounting Hardware
Wattage
110W
Light Color
Amber
Number of Heads
6
Light Type
Mini Light Bar
Standards
CA T13, CE, R10, R65, SAE Class I
Number of Flash Patterns
64
SAE Class Rating
SAE J845 Class 1
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wires
Base Material
Aluminum
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP67
Series
16 Series
Lens Color
Clear
Power Source
Corded
Installation Type
Permanent
Mount Type
Bolt
Installation Location
Roof
Mount Style
Surface

Description

LED Lightbar, Light Type Mini Light Bar, Light Color Amber, Wattage 110 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 22 in, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.