Zoro Homepage

22" 16 SERIES LED LIGHTBAR

  • Mfr # 16-00244-E

  • Zoro # G210396723


product price: $1,235.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Wattage
110 W
Shape
Rectangular
Voltage
12-24V DC
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00244-E
Zoro #
G210396723
UPC #
758379129418
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Depth
11 in
Overall Length
22 in

Description

LED Lightbar, Light Type Mini Light Bar, Light Color Amber, Wattage 110 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 22 in, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.