Zoro Homepage

24 LED HEAD, MULTIMOUNT, 12-24V, RBAW

  • Mfr # ED3716RBAW

  • Zoro # G510397031


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
149 Degrees F
Current
0.9 A
Lens Material
Polycarbonate
Number of Bulbs
24
Series
ED3712/ED3716 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3716RBAW
Zoro #
G510397031
UPC #
758379113318
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-1/8 in
Overall Height
1-1/8 in
Overall Depth
1/2 in

Details

Item
LED Warning Light
Maximum Operating Temperature
149 Degrees F
Current
0.9 A
Lens Material
Polycarbonate
Number of Bulbs
24
Series
ED3712/ED3716 Series
Includes
Bezel for Two-Bolt Mount
IP Rating
IP67, IP69K
Mount Type
Bracket, Self-Adhesive
Number of Heads
1
Shape
Rectangular
SAE Class Rating
SAE J595 Class 1
Number of Flash Patterns
286
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Light Type
Perimeter Flashing Warning Light
Light Color
Amber, Blue, Red, White
Lighting Technology
LED
Mount Style
Surface
Light Pattern
Flashing
Standards
CA T13, CE, R10, R65, RoHS Compliant, SAE Class I, UKCA
Minimum Operating Temperature
-40 Degrees F
Installation Location
Bumper, Grille, Hood, Side Mirror
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Wattage
10.5 W
Electrical Connection
Blunt Cut Wiress
Lens Color
Clear
Base Material
Aluminum
Voltage
TRUE

Description

LED Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Blue/Red/White, Wattage 10.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 1/8 in, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.