Zoro Homepage

47" 16 SERIES LED LIGHTBAR

  • Mfr # 16-00134-E

  • Zoro # G110396724


product price: $2,150.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Light Color
Amber
Shape
Rectangular
Wattage
110W
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00134-E
Zoro #
G110396724
UPC #
758379126684
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Length
47 in
Overall Height
2-1/2 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Light Color
Amber
Shape
Rectangular
Wattage
110W
Includes
Mounting Hardware
Lighting Technology
LED
Series
16 Series
IP Rating
IP67
Mount Style
Surface
Installation Location
Roof
Light Type
Full-Size Light Bar
Mount Type
Bolt
Standards
CA T13, CE, R10, R65, SAE Class I
Power Source
Corded
Lens Color
Clear
Base Material
Aluminum
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wires
SAE Class Rating
SAE J845 Class 1
Installation Type
Permanent
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Flash Patterns
64
Number of Heads
16

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 110 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 47 in, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.