Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" 16 SERIES LED LIGHTBAR

  • Mfr # 16-00246-E

  • Zoro # G310397132


product price: $2,778.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Shape
Rectangular
Voltage
12-24V DC
Wattage
110W
Light Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-00246-E
Zoro #
G310397132
UPC #
758379129432
Country of Origin
United States

Dimensions

Overall Height
2-1/2 in
Overall Depth
11 in
Overall Length
47 in

Details

Item
LED Lightbar
Includes
Mounting Hardware
Shape
Rectangular
Voltage
12-24V DC
Wattage
110W
Light Color
Amber
Lighting Technology
LED
SAE Class Rating
SAE J845 Class 1
Lens Color
Clear
Number of Flash Patterns
64
Standards
CA T13, CE, R10, R65, SAE Class I
Light Pattern
Flashing
Light Type
Full-Size Light Bar
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Series
16 Series
Number of Heads
16
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Installation Type
Permanent
Mount Type
Bolt
IP Rating
IP67
Power Source
Corded
Base Material
Aluminum
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Roof

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 110 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 47 in, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.