Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52" 16 SERIES LED LIGHTBAR

  • Mfr # 16-00245-E

  • Zoro # G010396862


product price: $2,365.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Wattage
110W
Light Color
Amber
Voltage
12-24V DC
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00245-E
Zoro #
G010396862
UPC #
758379129425
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Height
2-1/2 in
Overall Length
52 in

Details

Item
LED Lightbar
Shape
Rectangular
Wattage
110W
Light Color
Amber
Voltage
12-24V DC
Lighting Technology
LED
Includes
Mounting Hardware
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Number of Heads
17
Electrical Connection
Blunt Cut Wires
Number of Flash Patterns
64
Base Material
Aluminum
IP Rating
IP67
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Standards
CA T13, CE, R10, R65, SAE Class I
Series
16 Series
Installation Type
Permanent
Light Type
Full-Size Light Bar
SAE Class Rating
SAE J845 Class 1
Power Source
Corded
Mount Style
Surface
Installation Location
Roof
Lens Color
Clear
Mount Type
Bolt

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 110 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 52 in, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.